Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465A30

  • Mfr # 465A30
  • Zoro # G5077173
product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Fall Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465A30
Zoro #
G5077173
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Fall Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Sign Legend Background Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
Fall Protection Required Beyond This Point
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.