Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465A56

  • Mfr # 465A56

  • Zoro # G5866940


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A56
Zoro #
G5866940
UPC #
00194484198282
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
Legend Style
Text
Header Background Color
Blue, White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Header
Notice
Graffiti Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Fall Protection Guidelines When Working Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.