Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465A74

  • Mfr # 465A74

  • Zoro # G5867388


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Fall Protection Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A74
Zoro #
G5867388
UPC #
00194484198404
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Fall Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fall Protection Required
Sign Header Text Color
Yellow
Graffiti Resistant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.