Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465A81

  • Mfr # 465A81

  • Zoro # G5816890


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Fall Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A81
Zoro #
G5816890
UPC #
00194484198435
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Fall Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Text Color
Yellow
Write on Surface
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header
Caution
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Metal Detectable
No
Sign Legend
Fall Protection Required In This Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.