Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465G56
Mfr # 465G56
Zoro # G5844997
product price:Â $8.49
/ea
Sold in multiples of 3 for $25.47
Key Features
Header
Caution
Legend
Confined Space Enter By Permit Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
465G56
Zoro #
G5844997
UPC #
00194484198824
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.