Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465G80

  • Mfr # 465G80
  • Zoro # G5890521

product price: 
$
8.89
/ea

Key Features

Header
Caution
Legend
Confined Space Procedures Must Be Followed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465G80
Zoro #
G5890521
UPC #
00194484198961
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Confined Space Procedures Must Be Followed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Graffiti Resistant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend
Confined Space Procedures Must Be Followed
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Procedures Must Be Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products