Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465H13

  • Mfr # 465H13

  • Zoro # G5772188


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Non-Permit Confined Space -Keep Out- Unless Authorized
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465H13
Zoro #
G5772188
UPC #
00194484199135
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Non-Permit Confined Space -Keep Out- Unless Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Header Background Color
Black
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Header
Caution
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Legend
Non-Permit Confined Space -Keep Out- Unless Authorized
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space -Keep Out- Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products