Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465H94

  • Mfr # 465H94

  • Zoro # G5789992


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Confined Space. Lock Out And Tag Out Required Before Entry.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H94
Zoro #
G5789992
UPC #
00194484199593
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space. Lock Out And Tag Out Required Before Entry.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Chemical Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend
Confined Space. Lock Out And Tag Out Required Before Entry.
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Corrosion Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Write on Surface
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Lock Out And Tag Out Required Before Entry., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products