Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J12

  • Mfr # 465J12

  • Zoro # G5861322


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465J12
Zoro #
G5861322
UPC #
00194484199678
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Flexible
Metal Detectable
No
Sign Header Background Color
Red
Legend Pictogram Description
Confined Space
Sign Legend
Non-Permit Confined Space. Authorized Personnel Only.
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-61
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Protective Coating
No Protective Coating
Legend Pictogram ID
PCSP-04
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Permit Confined Space. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.