Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J30

  • Mfr # 465J30

  • Zoro # G5511009


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
Confined Space
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465J30
Zoro #
G5511009
UPC #
00194484052133
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend
Confined Space
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Format
Traditional OSHA
Write on Surface
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.