Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J73

  • Mfr # 465J73

  • Zoro # G5832169


product price:  $8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465J73
Zoro #
G5832169
UPC #
00194484199814
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Confined Space Entry Permit Required No. _____
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Chemical Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Mirror Print
No
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required No. _____, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.