Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K23

  • Mfr # 465K23

  • Zoro # G5523441


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465K23
Zoro #
G5523441
UPC #
00194484052416
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Graffiti Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Legend
Confined Space Enter By Permit Only
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger
Average Outdoor Durability
2 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products