Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M06

  • Mfr # 465M06
  • Zoro # G5101439

product price: 
$
8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Header
Danger
Legend
Confined Space Permit Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465M06
Zoro #
G5101439
UPC #
00194484006860
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Confined Space Permit Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Anti-Slip Surface
No
Legend Pictogram Description
No Entry
Legend Pictogram ID
PADM-47
ANSI Standards
ANSI Z535
State Specific Sign
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Material Properties
Flexible
Sign Header Text Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Write on Surface
No
Chemical Resistant
No
Sign Legend
Confined Space Permit Required
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.