Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 465P43

  • Zoro # G5641233


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
If Fire Alarm Sounds Call Fire Dept.
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P43
Zoro #
G5641233
UPC #
00194484054854
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
If Fire Alarm Sounds Call Fire Dept.
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Graffiti Resistant
No
Sign Legend
If Fire Alarm Sounds Call Fire Dept.
Chemical Resistant
No
State Specific Sign
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
No Header
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If Fire Alarm Sounds Call Fire Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.