Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465P89

  • Mfr # 465P89
  • Zoro # G5631643
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Emergency Evacuation Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465P89
Zoro #
G5631643
UPC #
00194484055158
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Red
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header
No Header
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend
Emergency Evacuation Point
Adhesive Type
Acrylic
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Metal Detectable
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Evacuation Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.