Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465R29

  • Mfr # 465R29

  • Zoro # G5563070


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R29
Zoro #
G5563070
UPC #
00194484055363
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Material Properties
Flexible
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Emergency Evacuation Route
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Graffiti Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.