Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 465T62

  • Zoro # G5555020


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
Fire Assembly Point
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T62
Zoro #
G5555020
UPC #
00194484056261
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Fire Assembly Point
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.38 (c)(4)
Chemical Resistant
No
Mirror Print
No
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
Green
Anti-Slip Surface
No
Sign Format
Other Format
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header
No Header
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend
Fire Assembly Point
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Assembly Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.