Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U37

  • Mfr # 465U37

  • Zoro # G5554759


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Gloves Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465U37
Zoro #
G5554759
UPC #
00194484056896
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend
Gloves Required
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.