Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465V12

  • Mfr # 465V12

  • Zoro # G5623018


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Safety Shoes Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465V12
Zoro #
G5623018
UPC #
00194484057534
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Metal Detectable
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Safety Shoes Required
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.