Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465V27

  • Mfr # 465V27

  • Zoro # G5613382


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V27
Zoro #
G5613382
UPC #
00194484057664
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
Sharp Objects Gloves Required
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Header
Caution
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.