Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465V35

  • Mfr # 465V35
  • Zoro # G5641979
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465V35
Zoro #
G5641979
UPC #
00194484057749
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Sharp Objects, Gloves Required
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Corrosion Resistant
No
State Specific Sign
No
Write on Surface
No
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects, Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products