Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465V73

  • Mfr # 465V73

  • Zoro # G5606662


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Safety Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V73
Zoro #
G5606662
UPC #
00194484058067
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Legend
Safety Gloves Required.
Graffiti Resistant
No
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.