Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465W60

  • Mfr # 465W60

  • Zoro # G5561390


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Safety Shoes Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W60
Zoro #
G5561390
UPC #
00194484058883
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend
Safety Shoes Required In This Area
Sign Mounting Location
Wall
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products