Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465W72

  • Mfr # 465W72

  • Zoro # G5101603


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Steel Toe Shoes Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465W72
Zoro #
G5101603
UPC #
00194484007300
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Steel Toe Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Steel Toe Shoes Required In This Area
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
No
Sign Header
Notice
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Steel Toe Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.