Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465X79

  • Mfr # 465X79

  • Zoro # G5295530


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Ear Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465X79
Zoro #
G5295530
UPC #
00194484007393
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Header
Caution
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Adhesive Type
Acrylic
Legend Pictogram ID
PPEQ-907
Write on Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Ear Protection Required In This Area
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Chemical Resistant
No
Legend Pictogram Description
Ear Protection
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.