Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465Y27

  • Mfr # 465Y27
  • Zoro # G5101743

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
465Y27
Zoro #
G5101743
UPC #
00194484007584
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Sign Header Text Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
Hearing Protection Must Be Worn In This Area
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.