Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465Z14

  • Mfr # 465Z14

  • Zoro # G5799311


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hearing Protection Required For Prolonged Exposure In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Z14
Zoro #
G5799311
UPC #
00194484201050
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required For Prolonged Exposure In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Header Style
Text
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend
Hearing Protection Required For Prolonged Exposure In This Area
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Header Text Color
Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required For Prolonged Exposure In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.