Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466A56

  • Mfr # 466A56

  • Zoro # G5769920


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A56
Zoro #
G5769920
UPC #
00194484060442
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Flexible
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header
Caution
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Graffiti Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Write on Surface
No
Adhesive Style
Permanent
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products