Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466D59

  • Mfr # 466D59

  • Zoro # G5777690


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D59
Zoro #
G5777690
UPC #
00194484202453
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend
Ear Protection Required.
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Header
Danger
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products