Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466D88

  • Mfr # 466D88

  • Zoro # G5892938


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D88
Zoro #
G5892938
UPC #
00194484202644
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black, Blue
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-200
Mirror Print
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Legend Pictogram Description
Ear Protection
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
Header Pictogram ID
PPIC-61
Material Properties
Flexible
Chemical Resistant
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Text Color
White
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Background Color
Red
Sign Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.