Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466G27

  • Mfr # 466G27

  • Zoro # G5157597


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Ear Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G27
Zoro #
G5157597
UPC #
00194484009069
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header
Notice
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
No Protective Coating
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend
Ear Protection Required In This Area
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.