Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466G83

  • Mfr # 466G83

  • Zoro # G5545957


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466G83
Zoro #
G5545957
UPC #
00194484061289
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend
Ear Protection Required In This Area
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header
Warning
Sign Header Text Color
Black
Graffiti Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.