Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466K57

  • Mfr # 466K57

  • Zoro # G5071171


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K57
Zoro #
G5071171
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Blue, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Legend
Bump Caps Must Be Worn In This Area.
State Specific Sign
No
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Header Pictogram ID
PPIC-55
Chemical Resistant
No
Graffiti Resistant
No
Sign Header Text Color
Black
Mirror Print
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Legend Pictogram Description
Head Protection
Legend Pictogram ID
PPEQ-207
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Bump Caps Must Be Worn In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.