Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466K74

  • Mfr # 466K74

  • Zoro # G5170833


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hard Hat Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K74
Zoro #
G5170833
UPC #
00194484009625
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hard Hat Area
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Metal Detectable
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.