Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466N64

  • Mfr # 466N64

  • Zoro # G5883512


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Hard Hat Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466N64
Zoro #
G5883512
UPC #
00194484204822
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Orange
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend
Hard Hat Required In This Area
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.