Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466R19

  • Mfr # 466R19

  • Zoro # G5634820


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Do Not Unload Without Full Protective Gear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466R19
Zoro #
G5634820
UPC #
00194484147167
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Unload Without Full Protective Gear
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Unload Without Full Protective Gear
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Header
Danger
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Unload Without Full Protective Gear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.