Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466R57

  • Mfr # 466R57

  • Zoro # G5647448


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Personal Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466R57
Zoro #
G5647448
UPC #
00194484147501
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Personal Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend
Personal Protection Required In This Area
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Header
Notice
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.