Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466R84

  • Mfr # 466R84

  • Zoro # G5624689


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Be Careful
Legend
Is Our Responsibility Each And Every One of Us
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466R84
Zoro #
G5624689
UPC #
00194484147778
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Be Careful
Legend
Is Our Responsibility Each And Every One of Us
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Green
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Be Careful
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
State Specific Sign
No
Sign Legend
Is Our Responsibility Each And Every One Of Us
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Is Our Responsibility Each And Every One Of Us, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products