Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466T03

  • Mfr # 466T03

  • Zoro # G5632319


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T03
Zoro #
G5632319
UPC #
00194484147952
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Header Background Color
Green
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black, White
Sign Legend Style
Text
Chemical Resistant
No
Glow In The Dark
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header
Think
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Wear Proper Safety Equipment
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Proper Safety Equipment, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.