Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466T15

  • Mfr # 466T15

  • Zoro # G5554530


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Wear Personal Protective Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T15
Zoro #
G5554530
UPC #
00194484148072
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend
Wear Personal Protective Equipment
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Orange
Chemical Resistant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-957
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Legend Pictogram Description
PPE
Sign Legend Background Color
Orange
Material Properties
Flexible
Write on Surface
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Personal Protective Equipment, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.