Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466T39

  • Mfr # 466T39

  • Zoro # G5551277


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Eye Protection Shall Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T39
Zoro #
G5551277
UPC #
00194484148263
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye Protection Shall Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Sign Legend Color
Green
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Green
Glow In The Dark
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend
Eye Protection Shall Be Worn In This Area
Material Properties
Flexible
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header
No Header
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Other Format
Chemical Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Protection Shall Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.