Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U62

  • Mfr # 466U62

  • Zoro # G5593091


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466U62
Zoro #
G5593091
UPC #
00194484149215
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Graffiti Resistant
No
State Specific Sign
No
Sign Legend
Eye Protection Required In This Area.
Sign Header Text Color
Black
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Caution
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.