Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466V63

  • Mfr # 466V63

  • Zoro # G5619533


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466V63
Zoro #
G5619533
UPC #
00194484062019
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Blue
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Blue
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
Black
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Eye Protection Required In This Area. Moderate Injury Could Result.
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Header Background Color
Yellow
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products