Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466X35

  • Mfr # 466X35

  • Zoro # G5204698


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Eye Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X35
Zoro #
G5204698
UPC #
00194484011383
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Sign Legend
Eye Protection Must Be Worn In This Area
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend Background Color
White
Adhesive Style
Permanent
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.