Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466Y40

  • Mfr # 466Y40

  • Zoro # G5241518


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Do Not Operate Without Wearing Goggles Accident Will Result In Serious Eye Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Y40
Zoro #
G5241518
UPC #
00194484035761
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Operate Without Wearing Goggles Accident Will Result In Serious Eye Injury
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Blue
Double-Sided
No
Sign Legend Text Color
Black, Blue
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Sign Header
Danger
Sign Legend
Do Not Operate Without Wearing Goggles. Accident Will Result In Serious Eye Injury
Metal Detectable
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Wearing Goggles. Accident Will Result In Serious Eye Injury, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.