Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466Z75

  • Mfr # 466Z75

  • Zoro # G5173030


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
All Employees And Visitors Must Wear Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z75
Zoro #
G5173030
UPC #
00194484036478
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
All Employees And Visitors Must Wear Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
All Employees And Visitors Must Wear Eye Protection
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Glow In The Dark
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Employees And Visitors Must Wear Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.