Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466Z99

  • Mfr # 466Z99

  • Zoro # G5290682


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Safety Glasses Must Be Worn With Face Shield
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z99
Zoro #
G5290682
UPC #
00194484036607
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Glasses Must Be Worn With Face Shield
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Sign Legend
Safety Glasses Must Be Worn With Face Shield
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Legend Pictogram ID
PPEQ-106
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
ANSI 969 Compliant
No
Legend Pictogram Description
Eye Protection
Mirror Print
No
Number of Printed Sides
1
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
State Specific Sign
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn With Face Shield, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products