Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 467C03

  • Mfr # 467C03

  • Zoro # G5855707


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C03
Zoro #
G5855707
UPC #
00194484206871
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Sign Legend Color
Red
Sign Legend Text Color
Red, White
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Material Properties
Flexible
Sign Legend
Safety Glasses Must Be Worn When Using Compressed Air
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Must Be Worn When Using Compressed Air, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.