Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 467X68

  • Mfr # 467X68

  • Zoro # G5634531


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X68
Zoro #
G5634531
UPC #
00194484065515
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Sign Header
Caution
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-209
Legend Pictogram Description
Face Protection
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Chemical Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-55
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Metal Detectable
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.