Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468K03

  • Mfr # 468K03

  • Zoro # G5634942


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Hair And Beard Nets Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468K03
Zoro #
G5634942
UPC #
00194484069223
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Hair And Beard Nets Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
No
Sign Legend
Hair And Beard Nets Required
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hair And Beard Nets Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.